HD120B22X80MMF 22X5.4MM KW 2SS
Description
HD120B22X80MMF 22X5.4MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEG
Part # HD120B22X80MMF 22X5.4MM KW 2SS
BDI # 25953201
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore