Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore
25B48
Description
25B48 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B48
BDI # 163585
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore
25B48-3/4
Description
25B48-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 25B48-3/4
BDI # 169160
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Finished Bore
25B48-5/8
Description
25B48-5/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 25B48-5/8
BDI # 169159
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Finished Bore
25B48-1/2
Description
25B48-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B48-1/2
BDI # 175145
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Finished Bore