60A25
Description
60A25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 3/4" P 25T A PLATE
Part # 60A25
BDI # 329409
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
9356
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
H60Q25
Description
H60Q25 ROLLER CHAIN SPROCKET ; 3/4" P 25T BORED FOR Q1 BUSHING HARDENED
Part # H60Q25
BDI # 327888
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Split Taper Bushing
Global Part Number GPN:
10290
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
H6025X1
Description
H6025X1 ROLLER CHAIN SPROCKET ; FINISHED BORE NON RETURNABLE
Part # H6025X1
BDI # 324526
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With Set Screw
Global Part Number GPN:
7968
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
H6025X 1 3/4
Description
H6025X 1 3/4 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H6025X 1 3/4
BDI # 324522
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With Set Screw
Global Part Number GPN:
7976
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
H60P25
Description
H60P25 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H60P25
BDI # 327878
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Split Taper Bushing
Global Part Number GPN:
10289
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed