H50Q25
Description
H50Q25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORED FOR Q1 BUSHING HARDENED
Part # H50Q25
BDI # 327848
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Global Part Number GPN:
10238
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50P25
Description
H50P25 ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE SPLIT TAPER BUSHING
Part # H50P25
BDI # 327840
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Global Part Number GPN:
10237
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
D60Q25
Description
D60Q25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE DOUBLE BUSHED
Part # D60Q25
BDI # 328815
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Split Taper Bushing
Global Part Number GPN:
10023
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
60A25
Description
60A25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 3/4" P 25T A PLATE
Part # 60A25
BDI # 329409
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
9356
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
35A25
Description
35A25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 35A25
BDI # 329227
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Global Part Number GPN:
9189
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore