H60Q29
Description
H60Q29 ROLLER CHAIN SPROCKET ; 60 CHAIN 29 TEETH 1 ROW HT
Part # H60Q29
BDI # 327892
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
Split Taper Bushing
Global Part Number GPN:
10297
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Bushed
H50P29
Description
H50P29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # H50P29
BDI # 327844
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
Split Taper Bushing
Global Part Number GPN:
10248
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Bushed
H40P29
Description
H40P29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # H40P29
BDI # 327801
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Split Taper Bushing
Global Part Number GPN:
10200
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Bushed