E80B13H
Description
E80B13H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 13 TEETH PILOT BORE
Part # E80B13H
BDI # 20645369
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore