Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
80B37H
Description
80B37H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 37 TEETH PILOT BORE
Part # 80B37H
BDI # 20645243
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore