60B41H

COMPARE

60B41H

Description
60B41H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 41 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 60B41H

BDI # 20644223

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.798
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.219
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY