08-B-1/42 ST PILOT
Description
KAHI CHAIN 08-B-1/42 ST PILOT
Part # 08-B-1/42 ST PILOT
BDI # 15075454
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore