Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
Simplex Type
Global Part Number GPN:
570023
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
08B18 33.32MM PLAIN BORE
Description
08B18 33.32MM PLAIN BORE SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B18 33.32MM PLAIN BORE
BDI # 21580018
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type | 33.32MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08C18SS/RODAMIENTO
Description
MARTIN SPROCKET & GR 08C18SS/RODAMIENTO
Part # 08C18SS/RODAMIENTO
BDI # 23287507
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08BTB42
Description
08BTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB42
BDI # 613368
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570501
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore