D100C14 X 1-1/4 KW/2SS

COMPARE

D100C14 X 1-1/4 KW/2SS

Description
D100C14 X 1-1/4 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # D100C14 X 1-1/4 KW/2SS

BDI # 21445473

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.618
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.226
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100Q14H

COMPARE

D100Q14H

Description
D100Q14H ROLLER CHAIN SPROCKET ; BUSHED 100-2 CHAIN 14T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D100Q14H

BDI # 607323

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Pitch Diameter - Inch: 5.618
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.226
Other Features: Split Taper Bushing
Global Part Number GPN: 571169
Pitch Diameter - Millimeter: 142.697
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D100B14

COMPARE

D100B14

Description
D100B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D100B14

BDI # 607295

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.618
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.226
Global Part Number GPN: 30482
Pitch Diameter - Millimeter: 142.697
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY