E100C80
Description
E100C80 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C80
BDI # 608358
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Other Features:
Triplex Type
Global Part Number GPN:
36419
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
E100C60
Description
E100C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C60
BDI # 608356
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Triplex Type
Global Part Number GPN:
36417
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
E100C35
Description
E100C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C35
BDI # 608354
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Triplex Type
Global Part Number GPN:
36415
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
E100J60
Description
E100J60 ROLLER CHAIN SPROCKET ; BUSHED 100-3 CHAIN 60T C-HUB BOTH SIDES
Part # E100J60
BDI # 608361
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
QD Bushing
Global Part Number GPN:
30708
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
E100C45
Description
E100C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C45
BDI # 608355
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Triplex Type
Global Part Number GPN:
36416
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore