120B14 3-1/4 KW 2SS
Description
120B14 3-1/4 KW 2SS SPROCKET ; SMPLX ROLLER CHAIN SPROCKET 0.7IN PITCH
Part # 120B14 3-1/4 KW 2SS
BDI # 21580007
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
120B14 X 2-3/4 STD KW 2SS 90DEG
Description
120B14 X 2-3/4 STD KW 2SS 90DEG SPROCKET ; MTO 2-3/4" BORE 5/8X5/16KW 5/8-11 UNC SS
Part # 120B14 X 2-3/4 STD KW 2SS 90DEG
BDI # 25855500
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
120SF14
Description
120SF14 ROLLER CHAIN SPROCKET ; 1-1/2" P 14T BORE FOR SF BUSHING
Part # 120SF14
BDI # 615203
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
QD Bushing
Global Part Number GPN:
31243
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
120Q14
Description
120Q14 ROLLER CHAIN SPROCKET ; 14T 1-1/2IN PIT SINGLE STRAND
Part # 120Q14
BDI # 22132578
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore