D120B16 X 3.25 5/8-11X5/8 KW 2SS
Description
D120B16 X 3.25 5/8-11X5/8 KW 2SS SPRKT ; 120CHAIN 16T
Part # D120B16 X 3.25 5/8-11X5/8 KW 2SS
BDI # 24023234
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B17 X 3-1/4 3/4X3/8 KW 2SS
Description
D120B17 X 3-1/4 3/4X3/8 KW 2SS SPROCKET ; 120 ANSI 17 TEETH 3-1/4" BORE
Part # D120B17 X 3-1/4 3/4X3/8 KW 2SS
BDI # 23715577
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
D120C45 3-15/16 5IN LTB
Description
D120C45 3-15/16 5IN LTB SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH
Part # D120C45 3-15/16 5IN LTB
BDI # 21515977
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
D120B25 X 3
Description
D120B25 X 3 SPROCKET ; 25 TOOTH B HUB 120-2 CHAIN 3.00" BORE
Part # D120B25 X 3
BDI # 26268213
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
D120B16 3-1/2 KW 2SS
Description
D120B16 3-1/2 KW 2SS SPROCKET ; 3-1/2IN BORE 16 TEETH STEEL
Part # D120B16 3-1/2 KW 2SS
BDI # 21445487
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore