Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
D120B11
Description
D120B11 ROLLER CHAIN SPROCKET ; 1-1/2"P 11T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D120B11
BDI # 607407
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
Duplex Type
Global Part Number GPN:
30497
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore