Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
2-15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
D120B18
Description
D120B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B18
BDI # 607414
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Duplex Type
Global Part Number GPN:
30504
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
D120BS18 X 3IN KW 2SS
Description
D120BS18 X 3IN KW 2SS SPROCKET ; 120 ANSI 18 TEETH 3" BORE
Part # D120BS18 X 3IN KW 2SS
BDI # 25199386
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed