D160B14 X 3-1/4 KW 2SS
Description
D160B14 X 3-1/4 KW 2SS SPROCKET
Part # D160B14 X 3-1/4 KW 2SS
BDI # 24300117
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
D160B14
Description
D160B14 ROLLER CHAIN SPROCKET ; RSB 160-2 CHAIN 14T B-HUB ONE SIDE
Part # D160B14
BDI # 607512
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Duplex Type
Global Part Number GPN:
30529
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
D160B14 X 4-3/8IN 1INX1/2IN KW 2SS
Description
D160B14 X 4-3/8" 1"X1/2" KW 2SS SPROCKET ; 4-3/8" BORE 14T CHAIN #160
Part # D160B14 X 4-3/8IN 1INX1/2IN KW 2SS
BDI # 25351433
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore