E160B18 X 130MM MTO

COMPARE

E160B18 X 130MM MTO

Description
E160B18 X 130MM MTO SPROCKET ; 130MM BORE 32MM X 7.4MM KW WELDED

MARTIN SPROCKET & GR

Part # E160B18 X 130MM MTO

BDI # 24065658

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.518

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.542
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160B18 MTO ROLLER TRIPLE

COMPARE

E160B18 MTO ROLLER TRIPLE

Description
E160B18 MTO ROLLER TRIPLE SPROCKET ; 18 TEETH 12.54" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # E160B18 MTO ROLLER TRIPLE

BDI # 21552800

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.518

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.542
Pitch Diameter - Millimeter: 292.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY