D180CS54 X 4 KW 2SS MTO
Description
D180CS54 X 4 KW 2SS MTO SPROCKET
Part # D180CS54 X 4 KW 2SS MTO
BDI # 23597563
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.98
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Finished Bore
D180C40
Description
D180C40 RLR CHAIN SPROCKET ; 40 TEETH 29.94" OUTSIDE DIA
Part # D180C40
BDI # 21552159
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.677
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.939
Pitch Diameter - Millimeter:
728.396
Mounting Method:
Rough Bore