2062B24 X 1-15/16 STD KW
Description
2062B24 X 1-15/16 STD KW CHAIN SPROCKET ; 24T
Part # 2062B24 X 1-15/16 STD KW
BDI # 25164451
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
2062B24SS X 1-15/16 STD KW
Description
2062B24SS X 1-15/16 STD KW CHN SPROCKET ; 24T
Part # 2062B24SS X 1-15/16 STD KW
BDI # 25164454
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
2062B24 1-7/16 KW/2SS
Description
2062B24 1-7/16 KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2062B24 1-7/16 KW/2SS
BDI # 21445154
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
2062A24
Description
2062A24 ROLLER CHAIN SPROCKET ; 2062 CHAIN 24 TEETH SINGLE ROW
Part # 2062A24
BDI # 617514
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569975
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
2062B24 1-15/16 ALTERED
Description
2062B24 1-15/16 ALTERED SPROCKET ; 1-15/16IN BORE 24 TEETH STEEL
Part # 2062B24 1-15/16 ALTERED
BDI # 21535980
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore