D20C65 X 12IN 12.001/12.004

COMPARE

D20C65 X 12IN 12.001/12.004

Description
D20C65 X 12IN 12.001/12.004 SPROCKET

MARTIN SPROCKET & GR

Part # D20C65 X 12IN 12.001/12.004

BDI # 25199068

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 25.874
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.457
Other Features: Duplex Type
Pitch Diameter - Millimeter: 657.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D20B16 1-1/2 KW 2SS

COMPARE

D20B16 1-1/2 KW 2SS

Description
D20B16 1-1/2 KW 2SS RC SPROCKET ; 1.25IN PITCH 16TEETH

MARTIN SPROCKET & GR

Part # D20B16 1-1/2 KW 2SS

BDI # 21841876

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.407
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.034
Other Features: Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter: 162.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D20B15 60MM MTO

COMPARE

D20B15 60MM MTO

Description
D20B15 60MM MTO RLR CHAIN SPROCKET ; 15 TEETH 152.71" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D20B15 60MM MTO

BDI # 21552161

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.012
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: Duplex Type
Pitch Diameter - Millimeter: 152.71
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D20B15 50MM MTO

COMPARE

D20B15 50MM MTO

Description
D20B15 50MM MTO RLR CHAIN SPROCKET ; 15 TEETH 152.71" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D20B15 50MM MTO

BDI # 21552160

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.012
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: Duplex Type
Pitch Diameter - Millimeter: 152.71
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D20B19 REBORED TO 75MM

COMPARE

D20B19 REBORED TO 75MM

Description
D20B19 REBORED TO 75MM SPROCKET ; 19 TEETH 192.9" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D20B19 REBORED TO 75MM

BDI # 21552162

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.594
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.241
Other Features: Duplex Type
Pitch Diameter - Millimeter: 192.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY