Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
11.591
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Global Part Number GPN:
36061
Pitch Diameter - Millimeter:
294.411
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
9.708
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.03
Global Part Number GPN:
36059
Pitch Diameter - Millimeter:
246.583
Mounting Method:
Rough Bore
240B12 X 4 2SS
Description
240B12 X 4 2SS SPROCKET ; 1 X 1/2" KW
Part # 240B12 X 4 2SS
BDI # 23244370
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
11.591
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
294.411
Mounting Method:
Finished Bore
240B16 X 4IN 1X1/2 KW 2SS
Description
240B16 X 4IN 1X1/2 KW 2SS CHAIN SPROCKET ; 4IN BORE 240 CHAIN 3" PITCH
Part # 240B16 X 4IN 1X1/2 KW 2SS
BDI # 22323835
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Finished Bore
240B16 3-15/16 KW 2SS FS
Description
240B16 3-15/16 KW 2SS FS CHN SPRKT ; 240CHAIN 16T
Part # 240B16 3-15/16 KW 2SS FS
BDI # 24024176
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Finished Bore