35B30 X 1-1/2 K 3/8 X 3/32
Description
MARTIN SPROCKET & GR 35B30 X 1-1/2 K 3/8 X 3/32
Part # 35B30 X 1-1/2 K 3/8 X 3/32
BDI # 25200485
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
35BS30 X 1/2 KW2SS MTO
Description
35BS30 X 1/2 KW2SS MTO CHAIN SPKT ; 1/8 X 1/16 KEYWAY
Part # 35BS30 X 1/2 KW2SS MTO
BDI # 23783048
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
35BS30 3/4
Description
35BS30 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 30T 3/4" BORE
Part # 35BS30 3/4
BDI # 618777
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Global Part Number GPN:
32563
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
35B30
Description
35B30 ROLLER CHAIN SPROCKET ; 3/8" P 30T 1/2" MIN PLAIN BORE
Part # 35B30
BDI # 618940
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
36121
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
35B30SS
Description
35B30SS ROLLER CHAIN SPROCKET ; 3/8" P 30T 1/2" MIN PLAIN BORE STAINLESS
Part # 35B30SS
BDI # 618941
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
36539
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore