35H36
Description
35H36 ROLLER CHAIN SPROCKET ; BUSHED 35 CHAIN 36T B-HUB ONE SIDE
Part # 35H36
BDI # 618975
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Split Taper Bushing
Global Part Number GPN:
571571
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed
35BS36 7/8
Description
35BS36 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 36T 7/8" BORE
Part # 35BS36 7/8
BDI # 618802
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Global Part Number GPN:
32807
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS36 1 1/4
Description
35BS36 1 1/4 ROLLER CHAIN SPROCKET ; 35 CHAIN 36T B-HUB ONE SIDE 1-1/4" FB
Part # 35BS36 1 1/4
BDI # 618798
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Global Part Number GPN:
33892
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS36 1 3/16
Description
35BS36 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS36 1 3/16
BDI # 618800
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Global Part Number GPN:
33613
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35A36
Description
35A36 ROLLER CHAIN SPROCKET ; 3/8" P 36T 5/8" MIN PLAIN A PLATE
Part # 35A36
BDI # 618599
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Global Part Number GPN:
31616
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore