D35BTB24H
Description
D35BTB24H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB24H
BDI # 607672
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30319
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
D35B24H
Description
D35B24H ROLLER CHAIN SPROCKET ; 3/8" P 24T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D35B24H
BDI # 607698
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Duplex Type
Global Part Number GPN:
30571
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
D35BS24 1 3/8 5/16KW 2 SS
Description
D35BS24 1 3/8 5/16KW 2 SS SPROCEKT
Part # D35BS24 1 3/8 5/16KW 2 SS
BDI # 21585641
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore