D40B14H X 1 KW AND SS
Description
D40B14H X 1 KW AND SS SPROCKET
Part # D40B14H X 1 KW AND SS
BDI # 24318244
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
D40B14H X 1-1/8 KW 2SS
Description
D40B14H X 1-1/8 KW 2SS SPROCKET ; 1-1/8" BORE
Part # D40B14H X 1-1/8 KW 2SS
BDI # 24674927
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
D40B14H X 1/2
Description
D40B14H X 1/2IN ROLLER CHAIN SPROCKET ; 40/1/2" B HUB 14T 0.5" SB
Part # D40B14H X 1/2
BDI # 24317057
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
D40B14H
Description
D40B14H ROLLER CHAIN SPROCKET ; 1/2" P 14T HT DOUBLE 1/2" MIN PLAIN BORE
Part # D40B14H
BDI # 607736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Duplex Type
Global Part Number GPN:
30591
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
D40B14 1-1/4
Description
D40B14 1-1/4 RC SPROCKET ; 1/2IN PITCH 14TEETH
Part # D40B14 1-1/4
BDI # 21841890
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore