Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Split Taper Bushing
Global Part Number GPN:
571316
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
E40B25H
Description
E40B25H ROLLER CHAIN SPROCKET ; ROUGH BORE 40-3 CHAIN 25T B-HUB ONE SIDE
Part # E40B25H
BDI # 608502
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Triplex Type
Global Part Number GPN:
30813
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore