DS60A14 X 1-1/2 KW 2SS
Description
DS60A14 X 1-1/2 KW 2SS CHN SPROCKET ; REBORE TO 1-1/2
Part # DS60A14 X 1-1/2 KW 2SS
BDI # 25182572
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60H14H
Description
60H14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR H BUSHING
Part # 60H14H
BDI # 623541
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Split Taper Bushing
Global Part Number GPN:
571709
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
DS60A14 X 1 FORD SPEC
Description
DS60A14 X 1 FORD SPEC SPROCKET ; 1"BORE 14T CHAIN #60
Part # DS60A14 X 1 FORD SPEC
BDI # 24476755
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60B14 1-3/4 NO KW/SS
Description
60B14 1-3/4 NO KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60B14 1-3/4 NO KW/SS
BDI # 21445338
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
DS60A14
Description
DS60A14 ROLLER CHAIN SPROCKET ; 3/4" P 14T 3/4" MIN PLAIN BORE
Part # DS60A14
BDI # 607073
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
569132
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore