D60CTB36
Description
D60CTB36 ROLLER CHAIN SPROCKET ; 3/4" P 36T DOUBLE BORE FOR 2517 BUSH
Part # D60CTB36
BDI # 607958
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30383
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
D60B36H X 1-15/16IN
Description
D60B36H X 1-15/16IN SPROCKET
Part # D60B36H X 1-15/16IN
BDI # 24942726
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
D60SF36
Description
D60SF36 ROLLER CHAIN SPROCKET ; 3/4" P 36T DOUBLE BORE FOR SF BUSH
Part # D60SF36
BDI # 608012
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
QD Bushing
Global Part Number GPN:
30468
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Duplex Type
Global Part Number GPN:
30677
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
D60Q36H
Description
D60Q36H ROLLER CHAIN SPROCKET ; 3/4" P 36T HT DOUBLE BORE FOR Q BUSH
Part # D60Q36H
BDI # 607996
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Split Taper Bushing
Global Part Number GPN:
571271
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed