E60Q24H

COMPARE

E60Q24H

Description
E60Q24H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E60Q24H

BDI # 608662

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.147
Other Features: Split Taper Bushing
Global Part Number GPN: 571369
Pitch Diameter - Millimeter: 145.95
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E60B24H X 60MM KW 2SS

COMPARE

E60B24H X 60MM KW 2SS

Description
E60B24H X 60MM KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # E60B24H X 60MM KW 2SS

BDI # 23183961

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E60B24H

COMPARE

E60B24H

Description
E60B24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT TRIPLE 1" MIN PLAINBORE

MARTIN SPROCKET & GR

Part # E60B24H

BDI # 608631

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.147
Other Features: Triplex Type
Global Part Number GPN: 30864
Pitch Diameter - Millimeter: 145.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E60B24H X 2-15/16 KW 2SS

COMPARE

E60B24H X 2-15/16 KW 2SS

Description
E60B24H X 2-15/16 KW 2SS CHN SPRKT ; TRIPLE RLR 60CHAIN 24T

MARTIN SPROCKET & GR

Part # E60B24H X 2-15/16 KW 2SS

BDI # 24539337

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY