Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Global Part Number GPN:
30213
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
4.5
Chain Size:
635
Chain Pitch - Millimeter:
114.3
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.56
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
369.824
Mounting Method:
Rough Bore
124CS10 2 15/16
Description
124CS10 2 15/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 124CS10 2 15/16
BDI # 615312
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.94
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
328.676
Mounting Method:
Finished Bore
1240C10 X 3-15/16 1INX1/2IN KW
Description
1240C10 X 3-15/16 1INX1/2IN KW SPROCKET ; ROLLER 3-15/16" BORE DIA 10 TEETH
Part # 1240C10 X 3-15/16 1INX1/2IN KW
BDI # 21838181
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.708
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.03
Pitch Diameter - Millimeter:
246.583
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore