Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
12.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.396
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30428
Pitch Diameter - Millimeter:
309.296
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
12.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.396
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30711
Pitch Diameter - Millimeter:
309.296
Mounting Method:
Bushed
D50CTB102
Description
D50CTB102 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D50CTB102
BDI # 607866
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30362
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Bushed
E50C102
Description
E50C102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50C102
BDI # 608573
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Other Features:
Triplex Type
Global Part Number GPN:
36420
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Other Features:
QD Bushing
Global Part Number GPN:
30447
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Bushed