2080C21SS X 1-15/16IN KW
Description
2080C21SS X 1-15/16IN KW CHN SPROCKET ; MTO C/L OF TOOTH SS
Part # 2080C21SS X 1-15/16IN KW
BDI # 25881856
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore
2080C21SS X 1-15/16IN NKW
Description
2080C21SS X 1-15/16IN NKW CHN SPROCKET ; MTO C STYLE 304 SS
Part # 2080C21SS X 1-15/16IN NKW
BDI # 25881845
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore
140C21 SPLIT 3-7/16 KW SS
Description
140C21 SPLIT 3-7/16 KW SS SPROCKET ; STYLE C HUB
Part # 140C21 SPLIT 3-7/16 KW SS
BDI # 23782803
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore
D120C21HT MPB
Description
D120C21HT MPB SPROCKET ; 21 TEETH STEEL
Part # D120C21HT MPB
BDI # 21445490
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
2080C21NI 2-7/16 SS SET SC
Description
2080C21NI 2-7/16 SS SET SC SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2080C21NI 2-7/16 SS SET SC
BDI # 21445142
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore