80C27 W/ 2 6208-2RS
Description
80C27 W/ 2 6208-2RS SPROCKET ; 27 TEETH STEEL C HUB
Part # 80C27 W/ 2 6208-2RS
BDI # 21536136
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
D12C27 PER DWG 40Y147B
Description
D12C27 PER DWG 40Y147B SPROCKET ; METRIC ROLLERCHAIN SPROCKET 0.75IN PITCH
Part # D12C27 PER DWG 40Y147B
BDI # 21515978
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore
80C27H X 1-15/16 KW/SS
Description
80C27H X 1-15/16 KW/SS SPROCKET
Part # 80C27H X 1-15/16 KW/SS
BDI # 24871936
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore
60CS27 X 3IN 3/4 KW 2SS
Description
60CS27 X 3IN 3/4 KW 2SS SPROCKET ; 60 ANSI 3" BORE Q 1202573-07
Part # 60CS27 X 3IN 3/4 KW 2SS
BDI # 22149496
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore