D08CTB54
Description
D08CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB54
BDI # 607227
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570727
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Split Taper Bushing
Global Part Number GPN:
571504
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
100E54H
Description
100E54H ROLLER CHAIN SPROCKET ; 100 ANSI 54 TEETH E BUSHING
Part # 100E54H
BDI # 24300657
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
D50SF54
Description
D50SF54 ROLLER CHAIN SPROCKET ; 5/8" P 54T DOUBLE BORE FOR SF BUSH
Part # D50SF54
BDI # 607912
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
QD Bushing
Global Part Number GPN:
30450
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
160M54
Description
160M54 ROLLER CHAIN SPROCKET ; 2" P 54T BORE FOR M BUSHING
Part # 160M54
BDI # 616074
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
QD Bushing
Global Part Number GPN:
31327
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Bushed