D20C65 X 12IN 12.001/12.004
Description
D20C65 X 12IN 12.001/12.004 SPROCKET
Part # D20C65 X 12IN 12.001/12.004
BDI # 25199068
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Finished Bore
D12CTB65
Description
D12CTB65 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB65
BDI # 607394
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570577
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Bushed
D20C65 MTO PER DWG Q#0313371-2
Description
D20C65 MTO PER DWG Q#0313371-2 SPROCKET
Part # D20C65 MTO PER DWG Q#0313371-2
BDI # 23280138
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Rough Bore