Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Other Features:
Duplex Type
Global Part Number GPN:
569582
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Split Taper Bushing
Global Part Number GPN:
571506
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
140C80H-507/16
Description
140C80H-507/16 RC SPROCKET ; 1-3/4IN PITCH 80TEETH
Part # 140C80H-507/16
BDI # 21841746
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
45.365
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
46.098
Other Features:
Simplex Type
Global Part Number GPN:
569378
Pitch Diameter - Millimeter:
1152.27
Mounting Method:
Rough Bore
28CTB72
Description
28CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB72
BDI # 618119
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570472
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Bushed