Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.123
Global Part Number GPN:
36476
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
40A24SS
Description
40A24SS ROLLER CHAIN SPROCKET ; 1/2" P 24T A PLATE
Part # 40A24SS
BDI # 21976012
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
50E24-01 3452782
Description
50E24-01 3452782 SPROCKET ; 24 TEETH STEEL
Part # 50E24-01 3452782
BDI # 21536014
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
16B24 40MM KWY SS
Description
16B24 40MM KWY SS RLR CHAIN SPROCKET ; 24 TEETH 194.59" OUTSIDE DIA
Part # 16B24 40MM KWY SS
BDI # 21552425
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore