10B-1/Z=35 NR. PS10035
Description
SATI 10B-1/Z=35 NR. PS10035
Part # 10B-1/Z=35 NR. PS10035
BDI # 1405458
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
10B-1/Z=33 NR. PS10033
Description
SATI 10B-1/Z=33 NR. PS10033
Part # 10B-1/Z=33 NR. PS10033
BDI # 1405456
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
10B-1/Z=30 NR. CS10030
Description
SATI 10B-1/Z=30 NR. CS10030
Part # 10B-1/Z=30 NR. CS10030
BDI # 1404799
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
10B-1/Z=13 D=025 SPEC.NR. 10SB513
Description
SATI 10B-1/Z=13 D=025 SPEC.NR. 10SB513
Part # 10B-1/Z=13 D=025 SPEC.NR. 10SB513
BDI # 20294303
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
10B-1/Z=36 NR. PS10036
Description
SATI 10B-1/Z=36 NR. PS10036
Part # 10B-1/Z=36 NR. PS10036
BDI # 1405459
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore