05B-1/Z=50 NR. PS04050
Description
SATI 05B-1/Z=50 NR. PS04050
Part # 05B-1/Z=50 NR. PS04050
BDI # 1405325
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
5.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.146
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
127.41
Mounting Method:
Rough Bore
08B-1/Z=50 NR. CS09050
Description
SATI 08B-1/Z=50 NR. CS09050
Part # 08B-1/Z=50 NR. CS09050
BDI # 840231
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.201
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore