PHS 08B-1A53

COMPARE

PHS 08B-1A53

Description
PHS 08B-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A53

BDI # 1285021

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.44

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.669
Pitch Diameter - Millimeter: 214.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY