PHS 08B-2B96

COMPARE

PHS 08B-2B96

Description
PHS 08B-2B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2B96

BDI # 1285310

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.281

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.573
Pitch Diameter - Millimeter: 388.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-2TB96

COMPARE

PHS 08B-2TB96

Description
PHS 08B-2TB96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2TB96

BDI # 1285350

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 15.281
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 15.573
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 388.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY