PHS 32B-1C68
Description
PHS 32B-1C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1C68
BDI # 1287251
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
43.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
44.46
Pitch Diameter - Millimeter:
1099.96
Mounting Method:
Rough Bore
PHS 32B-1TB64
Description
PHS 32B-1TB64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB64
BDI # 1287281
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
40.76
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.912
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
1035.3
Mounting Method:
Bushed
PHS 32B-1TB70
Description
PHS 32B-1TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB70
BDI # 1287282
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
44.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
45.734
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed
PHS 32B-1A72
Description
PHS 32B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1A72
BDI # 1287219
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.851
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
47.008
Pitch Diameter - Millimeter:
1164.615
Mounting Method:
Rough Bore
PHS 32B-1A68
Description
PHS 32B-1A68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1A68
BDI # 1287218
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
43.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
44.46
Pitch Diameter - Millimeter:
1099.96
Mounting Method:
Rough Bore