PHS 10B-3B29
Description
PHS 10B-3B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3B29
BDI # 1285804
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
PHS 10B-1TB29
Description
PHS 10B-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TB29
BDI # 1285657
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Bushed
PHS 06B-1B29
Description
PHS 06B-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B29
BDI # 1284647
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
PHS 06B-1BH29
Description
PHS 06B-1BH29 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH29
BDI # 1284648
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
PHS 05B-1A29
Description
PHS 05B-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A29
BDI # 1284442
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.043
Pitch Diameter - Millimeter:
73.99
Mounting Method:
Rough Bore