25B23SS X 1/4 MPB
Description
25B23SS X 1/4 MPB ROLLER CHAIN SPROCKET
Part # 25B23SS X 1/4 MPB
BDI # 22372710
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.969
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Global Part Number GPN:
572208
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore
RS25-1B23T
Description
25B23 SPROCKET ; 0.25" BORE 1.5" HUB DIA 23 TEETH
Part # RS25-1B23T
BDI # 17022431
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.969
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.969
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore