35B96F X 7/8
Description
H35B96F X 7/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B96F X 7/8
BDI # 914584
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Finished Bore
35B96F X 1-3/16
Description
H35B96F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B96F X 1-3/16
BDI # 914580
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Finished Bore
H35B45F X 7/8
Description
H35B45F X 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 45T 7/8" BORE W/HARDENED TEETH
Part # H35B45F X 7/8
BDI # 24341341
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
H35B42F X 7/8
Description
H35B42F X 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 42T 7/8" BORE W/HARDENED TEETH
Part # H35B42F X 7/8
BDI # 24341337
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
H35B13 X 20MM KW SS
Description
H35B13 X 20MM KW SS CHAIN SPROCKET ; 13T 35 RIV CHAIN
Part # H35B13 X 20MM KW SS
BDI # 23237857
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore