H50B23F X 1-1/8
Description
H50B23F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H50B23F X 1-1/8
BDI # 916660
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
38928
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
HDS50P23
Description
DS50P23 ; POR SPLIT TAPER SPKT P1 BUSHING HARDENED
Part # HDS50P23
BDI # 918922
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
H50A23
Description
H50A23 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 23T A-PLATE W/HT
Part # H50A23
BDI # 913782
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
50B23SS X 3/4 RSB
Description
50B23SS X 3/4 RSB ROLLER CHAIN SPROCKET ; 3/4" ROUGH STOCK BORE
Part # 50B23SS X 3/4 RSB
BDI # 22383546
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.923
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
H50B23F X 1-3/8
Description
H50B23F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H50B23F X 1-3/8
BDI # 916663
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
38930
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore