HT50P15

COMPARE

HT50P15

Description
T50P15 ; POR SPLIT TAPER SPKT P2 BUSHING HARDENED

TSUBAKI

Part # T50P15

BDI # 918944

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.006
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 3.315
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 76.35
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
T50C84

COMPARE

T50C84

Description
T50C84 ; POR SPROCKET SB 15/16IN

TSUBAKI

Part # T50C84

BDI # 913716

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.715

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 17.079
Pitch Diameter - Millimeter: 424.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T50C72

COMPARE

T50C72

Description
T50C72 ; POR SPROCKET SB 15/16IN

TSUBAKI

Part # T50C72

BDI # 913714

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.329

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.69
Pitch Diameter - Millimeter: 363.957
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T50C76

COMPARE

T50C76

Description
T50C76 ; POR SPROCKET SB 15/16IN

TSUBAKI

Part # T50C76

BDI # 913715

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.124

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.486
Pitch Diameter - Millimeter: 384.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY