78C15F X 2-15/16 SPLIT MILL
Description
78C15F X 2-15/16 SPLIT MILL ; POR SPROCKETS
Part # 78C15F X 2-15/16 SPLIT MILL
BDI # 917444
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.55
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
318.77
Mounting Method:
Finished Bore
81XC15F X 2-3/16
Description
81XC15F-2C ROLLER CHAIN SPROCKET
Part # 81XC15F X 2-3/16
BDI # 20887318
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
81XC15F X 1-15/16
Description
81XC15F-1R ROLLER CHAIN SPROCKET
Part # 81XC15F X 1-15/16
BDI # 20887316
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
81XC15F X 2-7/16 SPLIT
Description
81XC15F-2G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC15F X 2-7/16 SPLIT
BDI # 20887762
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed