120F42H
Description
120F42H ROLLER CHAIN SPROCKET ; 1-1/2" P 42T F BUSHED W/HARDENED TEETH
Part # 120F42H
BDI # 919833
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
QD Bushing
Global Part Number GPN:
37815
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Bushed
H120CTL42
Description
H120CTL42 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT
Part # H120CTL42
BDI # 24345950
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Bushed
120S42H
Description
120S42H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 120S42H
BDI # 918031
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.916
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
24.402
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
27.888
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore